Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

OIL SAFE

Spin On Filter, 5 In., B200,25 Micron

  • Item# 16X922
  • Mfr. Model# 469925
  • Catalog Page# N/A
  • UNSPSC# 40151524
Spin On Filter,5 In.,B200,25 Micron close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Spin On Filter
  • Size 5"
  • Material Micro Glass
  • Microns 25
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Documentation

Alternate Search Terms