Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

OIL SAFE

46" x 61" x 88" 65 gal. Bulk Storage System

  • Item# 16X908
  • Mfr. Model# 8G0200
  • Catalog Page# N/A
  • UNSPSC# 40151524
46" x 61" x 88" 65 gal. Bulk Storage System close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Product Details

Systems are designed to establish efficient, clean, and standards-compliant lubrication workflow. Constructed for enhanced structural stability, with integrated pallets for easy relocation. Steel tanks are aluminized steel for corrosion protection and powder-coated for increased durability. Built-in spill containment and desiccant breathers.
Expandable modular design Preassembled
Lubricant-handling systems store and disperse fluids and help keep them free of contaminants.

View More

Technical Specs

  • Item Bulk Storage System
  • Number of Tanks 2
  • Tank Material Aluminized Steel
  • Tank Capacity 65 gal.
  • Tank Color Red,Yellow
  • Tap Type Gravity
  • Number of Pumps 1
  • Frame Material Steel
  • Frame Finish Powder Coated
  • Height 88"
  • Width 46"
  • Depth 61"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation