Skip Content

DV
OIL EATER

Parts Washer Flex Line,Aqueous

  • Item # 26KJ23
  • My Part #
  • Mfr. Model # AOPW265001
  • Catalog Page # N/A
  • UNSPSC # 24111813
Parts Washer Flex Line,Aqueous close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Parts Washers

Technical Specs

  • Item Parts Washer Flex Line
  • Type Aqueous
  • Tank Capacity 26 gal.
  • Load Capacity (Lb.) 440
  • Tank Length (In.) 34-1/2
  • Tank Width (In.) 22-1/2
  • Nominal Tank Depth (In.) 11
  • Tank Height (In.) 22-1/2
  • Overall Length (In.) 38-1/4
  • Overall Width (In.) 34
  • Overall Height (In.) 46
  • Output Frequency (Hertz) 60
  • Output Watts 5W
  • Pump Size 350 GPH
  • Voltage 120
  • Construction HDPE
  • Resists Corrosion
  • For Use With Oil Eater Cleaner/Degreaser
  • Includes 3 yr. Limited Warranty, Flow thru Brush with Adjustable Fluid Control, Oil Eater Skimmer Pads, Stainless Steel Drain Screen,(6)Gallons of Oil Eater Cleaner/Degreaser, Thermally Protected 350GPH Pump, Removable Shelf for Parts Soaking
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Search Terms