Skip Content
NC
OIL EATER

Parts Washer Flex Line, Aqueous

  • Item # 26KJ21
  • Mfr. Model # AOPW265002
  • Catalog Page # 976
  • UNSPSC # 24111813
Parts Washer Flex Line,Aqueous close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $1,784.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 152.0 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Parts Washer Flex Line
  • Type Aqueous
  • Tank Capacity 26 gal.
  • Load Capacity (Lb.) 440
  • Tank Length (In.) 34-1/2
  • Tank Width (In.) 26
  • Nominal Tank Depth (In.) 11
  • Tank Height (In.) 22-1/2
  • Overall Length (In.) 38-1/4
  • Overall Width (In.) 34
  • Overall Height (In.) 46
  • Output Frequency (Hertz) 60
  • Output Watts 1000W
  • Temp. Range (F) Preset
  • Pump Size 350 GPH
  • Voltage 120
  • Heater Type Electric
  • Filtration 50 Micron
  • Construction HDPE
  • Resists Corrosion
  • For Use With Oil Eater Cleaner/Degreaser
  • Standards CE Marking
  • Includes 3 yr. Limited Warranty, Flow thru Brush with Adjustable Fluid Control, Oil Eater Skimmer Pads, Stainless Steel Drain Screen,(6)Gallons of Oil Eater Cleaner/Degreaser, Preset Fluid Heater, Low Fluid Level Protection Switch, Premium Control System, Secondary 50 Micron Fluid Filtration, Thermally Protected 350 GPH Pump
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.