Skip Content

ST
OIL EATER

Non-Solvent Cleaner/Degreaser, 32 oz. Spray Bottle

  • Item # 6TUK6
  • My Part #
  • Mfr. Model # AOD3211902
  • Catalog Page # N/A
  • UNSPSC # 46161508
Cleaner Degreaser,Size 32 oz. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $6.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

OIL EATER® orange cleaner is a zero VOC, concentrated, water-based alkaline cleaner enhanced with solvency of citrus to clean the toughest jobs. Designed to outperform conventional cleaners on adhesives, driveways, machinery, stoves, carpets, walls, and tiles. Use it indoors or outdoors—simply spray or wipe it on and rinse the surface clean.

View More

Technical Specs

  • Item Cleaner Degreaser
  • Cleaner Application Facility Maintenance
  • Cleaner Container Type Spray Bottle
  • Cleaner Container Size 32 oz.
  • Cleaner Solvent Base Non-Solvent
  • Cleaner NSF Rating A8
  • Cleaner VOC Range Less than or equal to 10% / 10g/L
  • Cleaner Item Cleaner/Degreaser
  • Ready to Use/Concentrated Concentrated
  • Recommended Dilution 1:1 to 1:20
  • Fragrance Orange
  • VOC Content Less Than 5%
  • RTU Yield per Container 20 gal.
  • Standards Food Facility Categories A1, A4, A8
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.