Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

OIL EATER

Lemon Cleaner Degreaser, 275 gal. Palate

  • Item# 14G862
  • Mfr. Model# AOD27535001
  • Catalog Page# 1171
  • UNSPSC# 47131821
Lemon Cleaner Degreaser, 275 gal. Palate close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $2,943.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2504.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Choose OIL EATER® bulk cleaner and degreaser in a 275-gal. IBC reusable tote. Versatile original formula is a concentrated, alkaline-based cleaner. Achieves powerful cleaning strength by combined actions of surface tension reduction, coupling ability, builders, and alkalinity. OIL EATER works to pull oil and water soluble dirt from the soiled surface.

View More

Technical Specs

  • Item Cleaner Degreaser
  • Container Type Palate
  • Size 275 gal.
  • RTU Yield per Container Varies with Usage
  • Recommended Dilution 1:1 to 1:20
  • Fragrance Lemon
  • Contains Proprietary Formula
  • VOC Content 0.42lb./gal.
  • Dielectric Strength Undetermined
  • Standards Food Facility Categories A1, A4, A8, Boeing D6-17487
Megaphone How can we improve our Technical Specifications?

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.