Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
OIL-DRI

Universal Spill Kit, 21"H x 17"W Ziplock Bag

  • Item # 24X082
  • Mfr. Model # L92671G
  • Catalog Page # N/A
  • UNSPSC # 24101907
Universal Spill Kit, 21"H x 17"W Ziplock Bag close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Container Type Ziplock Bag
  • Volume Absorbed Per Pkg. 3 gal.
  • Height 21"
  • Width 17"
  • Includes (2) Universal Socks, (15) Resorb(R) Pads, (1) Disposal Bag with Tie
  • Item Spill Kit
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.