DV
OIL-DRI

Spill Kit/Station, Drum, Universal, 11.5 gal.

  • Item # 6UNP1
  • My Part #
  • Mfr. Model # L92417G
  • Catalog Page # N/A
  • UNSPSC # 47131905
Spill Kit/Station, Drum, Universal, 11.5 gal. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Resorb Sorbents
Made from 85% postindustrial cotton fibers for an eco-friendly alternative to polypropylene.

View More

Technical Specs

  • Item - Spill Control Spill Kit/Station
  • Container Type Drum
  • Spill Control - Fluids Absorbed Universal
  • Volume Absorbed Per Pkg. 11.5 gal.
  • Container Capacity 17 gal.
  • Includes (2) 10 ft. Socks, (2) Pillows, (25) Pads, 1 lb. Bag Loose Cellulose, (3) Disposal Bags, 17 gal. Overpack
  • Item Spill Kit
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms