Skip Content

TP
OIL-DRI

Spill Kit, Universal, Yellow

  • Item # 49EL48
  • My Part #
  • Mfr. Model # L90495
  • Catalog Page # N/A
  • UNSPSC # 47131905
Spill Kit, Universal, Yellow close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,132.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 100.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Hazmat spill kit contains a variety of equipment and products to help you maintain and respond to a proper spill control plan, and quickly react to a variety of leaks, drips, sprays, and spills for emergency cleanup. The sturdy 95-gallon rolling bin helps you easily store and move the entire kit wherever it's needed in your facility. Kit contains 4 Hazmat Boom 510, 10 Hazmat Socks (48"L), 4 Hazmat Socks (120"L), 10 Hazmat Pillows, 200 Hazmat Pads, 5 Disposal Bags with Ties, 3 Pair Protective Gloves, 2 Goggles, 5 Hazardous Waste Stickers and an Emergency Response Guide Book.
• Refill kit No. 49EL49 is available

View More

Technical Specs

  • Item - Spill Control Spill Kit/Station
  • Container Type Wheeled Bin
  • Spill Control - Fluids Absorbed Universal
  • Volume Absorbed Per Pkg. 100 gal.
  • Container Capacity 95 gal.
  • Color Yellow
  • Includes (4) Hazmat Boom 5" x 10", (10) Hazmat Socks 48 ft. L, (4) Hazmat Socks 120 ft. L, (200) Hazmat Pads, (10) Hazmat Pillows, (5) Disposal Bags with Ties, (5) Hazardous Waste Stickers, (3) Pair Disposable Gloves, (2) Goggles, Emergency Response Guidebook, Packed In A 95 gal. Rolling Bin
  • Item Spill Kit
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.