DV
OIL-DRI

Home Spill Kit, Universal

  • Item # 44Z113
  • My Part #
  • Mfr. Model # L90672
  • Catalog Page # N/A
  • UNSPSC # 47131905
Home Spill Kit,  Universal close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item - Spill Control Spill Kit/Station
  • Container Type Bag
  • Spill Control - Fluids Absorbed Universal
  • Volume Absorbed Per Pkg. 5 gal.
  • Height 18"
  • Width 8-3/4"
  • Color Clear
  • Includes (1) Drip Pand and Universal Pillow, (3) Universal Socks, (15) Universal Pads, (1) Pair Gloves, (1) Light Stick, (1) Disposal bag
  • Item Home Spill Kit
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms