TP
OIL-DRI

Spill Kit, Universal, Gray

  • Item # 49EL33
  • My Part #
  • Mfr. Model # L91515R
  • Catalog Page # N/A
  • UNSPSC # 47131905
Spill Kit,  Universal,  Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $41.30 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 9.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This spill kit refill for Universal Spill Kit No. 49EL32 contains 4 Universal Socks (48"L), 2 Universal Pillows, 20 Universal Pads, 2 Disposal Bags with Ties and 1 pair of Protective Gloves. All items come packaged in a box.

View More

Technical Specs

  • Item - Spill Control Spill Kit Refill
  • Container Type Refill
  • Spill Control - Fluids Absorbed Universal
  • Volume Absorbed Per Pkg. 11 gal.
  • Container Capacity 15 gal.
  • Color Gray
  • Includes (4) Universal Super Socks 48 ft. L, (20) Universal Bonded Pads, (2) Universal Super Pillows, (2) Disposal Bags with Ties, (1) Pair Disposable Gloves, Packed In A Box
  • Item Spill Kit
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.