DV
OIL-DRI

Absorbent Sock, Universal, 10 ft. L, PK4

  • Item # 36MV23
  • My Part #
  • Mfr. Model # L72581G
  • Catalog Page # N/A
  • UNSPSC # 47131904
Absorbent Sock, Universal, 10 ft. L, PK4 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item - Spill Control Absorbent Sock
  • Spill Control - Fluids Absorbed Universal
  • Volume Absorbed Per Pkg. 50 gal.
  • Length 10 ft.
  • Diameter 8"
  • Color Yellow
  • Item Absorbent Sock
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms