Skip Content

DV
OIL-DRI

19" Absorbent Pad, Fluids Absorbed: Universal, Heavy, 50 PK

  • Item # 44Z107
  • My Part #
  • Mfr. Model # L92903
  • Catalog Page # N/A
  • UNSPSC # 47131909
Absorbent Pad,Universal,Blue,PK50 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item - Spill Control Absorbent Pad
  • Spill Control - Fluids Absorbed Universal
  • Absorbency Weight Heavy
  • Length 19"
  • Width 15"
  • Material Cotton Fibers
  • UV Resistant No
  • Recycled Content (%) 85%
  • Perforated No
  • Color Blue
  • Static Dissipative No
  • Standards ASTM85
  • Green Environmental Attribute Made From Rapidly Renewable Resource
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Made From Rapidly Renewable Resource.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.