WG
OHYAMA LIGHTS

LED Stairwell Fixture, LED, 50-3/8" Nominal Length, 2-3/8" Nominal Width, 26.0 Max. Fixture Wattage

  • Item # 48XL29
  • My Part #
  • Mfr. Model # OLLN4-30C-UNV-M
  • Catalog Page # N/A
  • UNSPSC # 39111521
LED Stairwell Fixture, LED, 50-3/8" Nominal Length, 2-3/8" Nominal Width, 26.0 Max. Fixture Wattage close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $185.89 / each

Web Price $258.50

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 7.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This LED Strip Light is designed to focus light where it is needed, without flickering or buzzing. It is ideal for use in offices and other commercial, industrial, or retail applications.

View More

Technical Specs

  • Item - Decorative and Surface Mount Fixtures LED Surface Mount Fixture
  • Fixture Type - Decorative and Surface Mount Fixtures Strip Light
  • Nominal Length 50-3/8"
  • Nominal Width 2-3/8"
  • Nominal Height 3-7/16"
  • Linkable Up To Unlinkable
  • Max. Fixture Wattage 26.0
  • Lamp Watts - Fixtures 26.0
  • Fixture Voltage 120 to 277
  • Lumens 3000
  • Color Temp. 5000K
  • Color Rendering Index 70.0
  • Dimmable Yes
  • Lumens Per Watt 115.4
  • Light Technology LED
  • Emergency Battery Backup No
  • IP Rating 54
  • Lighting Certification Unrated
  • Light Color White
  • Fixture Rated Life 50,000 hr.
  • Fixture Housing Color White
  • Fixture Housing Material Steel
  • Fixture Temp. Range 32 Degrees to 104 Degrees F
  • Fixture Warranty 5 yr.
  • LED Replacement For 1 Lamp LFL
  • Includes (2) Independent and Adjustable Motion Sensors, Hanging Chain
  • Standards UL, C-UL, DLC, RoHS, FCC
  • For Use With Stairwells, Hallways, Garages, Damp or Dry Locations
  • Item LED Stairwell Fixture
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.