Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

OHAUS

Dgtl Shipping & Rcvng Scale, 220 lb Cap.

  • Item# 6YG87
  • Mfr. Model# ES100L
  • Catalog Page# N/A
  • UNSPSC# 41111507
Dgtl  Shipping & Rcvng Scale,220 lb Cap. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $807.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 35.6 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The OHAUS shipping and receiving scale is a digital scale where the weight is quickly shown on a large 1" display. The ES Series also features integral stainless steel platform and adjustable stainless steel indicator mounting plate. 150% overload protection. Coiled indicator cord allows mounting indicator to scale, table, or wall. Easy 2-button use with auto shutoff and stability and overload indicators. Weighs in kg, lb., lb../oz.

View More

Technical Specs

  • Item Shipping and Receiving Scale
  • Digital/Mechanical Digital
  • Capacity 100kg/220 lb.
  • Graduations 0.05kg/0.1 lb.
  • Weighing Surface Depth 15-11/16"
  • Weighing Surface Width 20-1/2"
  • Overall Length 20-1/2"
  • Overall Width 15-3/4"
  • Overall Height 3"
  • Power Unit AC, Battery
  • Platform Material Stainless Steel
  • Housing Material Painted Steel
  • Includes AC Adapter
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: PR

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.