Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

OHAUS

Shipping and Receiving Scale, 20kg/44 lb.

  • Item# 2XKC8
  • Mfr. Model# C11P20
  • Catalog Page# 2012
  • UNSPSC# 41111509
Shipping and Receiving Scale,20kg/44 lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $206.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 4.7 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Compact with built-in carrying handles and feature modes for both weighing and dynamic weighing. Also feature display hold function. Operate on AC adapter or 3 C batteries (not included), with power saving auto shutoff mode. Weigh in kg or lb.

View More

Technical Specs

  • Item Shipping and Receiving Scale
  • Digital/Mechanical Digital
  • Capacity 20kg/44 lb.
  • Graduations 0.01kg/0.02 lb.
  • Display LCD
  • Weighing Surface Depth 11"
  • Weighing Surface Width 12-7/16"
  • Overall Length 10-1/2"
  • Overall Width 12"
  • Overall Height 2-7/16"
  • Application Modes Weighing (2 Units), Dynamic Weighing
  • Power Unit AC Power
  • Platform Material ABS Plastic
  • Housing Material ABS Plastic
  • Standards UL/CSA, FCC, CE EN60950, EMC EN61326, Directive 2002/96/EC WEEE, ISO 9001 2008
  • Includes Software for Weighing, Display Hold and Dynamic Weighing
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: PR

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.