Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

OHAUS

Prcsn Bench Scale, SS Pltfrm, 120 lb. Cap.

  • Item# 15X559
  • Mfr. Model# D71P60HL5
  • Catalog Page# N/A
  • UNSPSC# 41111507
Prcsn Bench Scale,SS Pltfrm,120 lb. Cap. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,579.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 35.9 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Precision Bench Scale
  • Digital/Mechanical Digital
  • Capacity 120 lb.
  • Graduations 0.02 lb.
  • Display Dual Line Alphanumeric
  • Weighing Surface Depth 14"
  • Weighing Surface Width 12"
  • Overall Length 22-4/5"
  • Overall Width 12"
  • Overall Height 3-5/7"
  • Application Modes Weighing (6 Units + Custom Unit), Display Hold, Dynamic Weighing, Counting, Checkweighing, Percentage Weighing, Auto Tare, Accumulation, Library of Up to 256 Records, Optional Alibi Memory
  • Power Unit 100-240VAC, 50 to 60Hz Internal Universal Power Supply, (6) C Cell Batteries, Not Included, 80 hr. Life
  • Connection Ports RS-232 and External Input
  • Platform Material Stainless Steel
  • Standards NTEP (CC No. 09-102 for Indicator, 01-048A1 for Square Bases, 99-203A3 for Rectangular Bases)/Measurement Canada (Approval No. AM-5762 for Indicator, AM-5719 for Square Bases, AM-5675 for Rectangular Bases), cULus 2005/95/EC Low Voltage Directive: EN60950-1:2001, FCC Part 15 Class A 2004/108/EC, Directive 202/96/EC WEEE, ISO 9001:2008
  • Includes Stainless Steel Column and Wall Bracket
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: PR

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.