Skip Content

 
OHAUS

Portable Scale

Portable Scale close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Sub-Category Bench Scales 
  • Item Portable Scale 
  • Digital/Mechanical Digital 
  • Weighing Surface Depth 7" 
  • Weighing Surface Width 9" 
Capacity
Please Select

Your Filters:

Clear All
Price
  • $400-$500 
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Capacity
Price
Qty
Please use Qty box to add item(s) to cart.
NVT6401/1
16 lb.

$471.00 / each

Enter location to check availability
Catalog Page #  NA

Price $471.00 / each

Technical Specs

  • Sub-Category Bench Scales
  • Item Portable Scale
  • Digital/Mechanical Digital
  • Capacity 16 lb.
  • Weighing Surface Depth 7"
  • Weighing Surface Width 9"
NVT1601/1
3.2 lb.

$490.50 / each

Enter location to check availability
Catalog Page #  NA

Price $490.50 / each

Technical Specs

  • Sub-Category Bench Scales
  • Item Portable Scale
  • Digital/Mechanical Digital
  • Capacity 3.2 lb.
  • Weighing Surface Depth 7"
  • Weighing Surface Width 9"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More