Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

OHAUS

Packaging/Portioning Scale, 3kg/6 lb.

  • Item# 6AA31
  • Mfr. Model# FD3
  • Catalog Page# 2014
  • UNSPSC# 41111507
Packaging/Portioning Scale,3kg/6 lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $703.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 10.15 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Feature stainless steel chemical-resistant construction and simple 1-key checkweigh target entry; lockout menu secures against unwanted changes. function include weighing, checkweighing, and percent weighing. Include bright backlit LCD and 120-hr. rechargeable battery. Weigh in lb., decimal and fractional 1/4 oz., lb.:oz., kg, g.

View More

Technical Specs

  • Item Packaging/Portioning Scale
  • Digital/Mechanical Digital
  • Capacity 3kg/6 lb.
  • Graduations 1g/0.001kg/0.002 lb.
  • Display Backlit LCD, (3) LED Indicator
  • Weighing Surface Depth 8-1/4"
  • Weighing Surface Width 8-1/4"
  • Overall Length 9"
  • Overall Width 12"
  • Overall Height 2-4/5"
  • Application Modes Weighing (5 Units), Positive and Negative Checkweighing, Percent Weighing
  • Power Unit 9VDC, 0.5A AC Wall Adapter 100-120 VAC, 50/60 Hz
  • Platform Material Stainless Steel
  • Housing Material Stainless Steel
  • Standards NSF/ANSI 169-2005, NSF C-2, USDA/AMS NSF/3-A 14159-1, UL C US, AS/NZS4251.1 Emission/AS/NZS4252.1 Immunity, FCC Class B Part 15 Operation, Industry Canada Class B, NTEP (CC No. 05-072A1), (No. AM-5582), ISO 9001:2008
  • Includes Standard AC Power Adapter and 120 hr. Internal Lead Acid Rechargeable Battery Pack
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item has been restricted from sale in the following states: PR

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.