Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

OHAUS

Packaging/Portioning Scale, 15kg/33 lb.

  • Item# 3RAK8
  • Mfr. Model# V11P15
  • Catalog Page# 2014
  • UNSPSC# 41111507
Packaging/Portioning Scale,15kg/33 lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $273.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 8.85 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Economical, multipurpose, and compact scale has a backlit display and ABS plastic housing. Functions include weigh, accumulate, and checkweigh. Operate on AC adapter or 80-hr. internal rechargeable battery. Weigh in lb., oz., kg, g.

View More

Technical Specs

  • Item Packaging/Portioning Scale
  • Digital/Mechanical Digital
  • Capacity 15kg/33 lb.
  • Graduations 2g/0.002kg/0.01 lb.
  • Display LCD with Backlight
  • Weighing Surface Depth 7-1/8"
  • Weighing Surface Width 9-7/8"
  • Overall Length 11-7/8"
  • Overall Width 12-3/4"
  • Overall Height 6-1/4"
  • Application Modes Weighing (4 Units) Accumulation Checkweighing
  • Power Unit 120VAC/9VDC 500mA AC Adapter
  • Platform Material Stainless Steel
  • Housing Material ABS Plastic
  • Standards NSF/ANSI 169-2005, NSF C-2, USDA/AMS, NSF/3-A 14159-1, Requirements for HACCP, CE, AS/NZS4251.1 Emission/AS/NZS4252.1 Immunity, FCC Class B Part 15, Directive 2002/96/EC (WEEE), ISO 9001 2008
  • Includes AC Adapter
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: PR

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.