Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

OHAUS

Packaging/Portioning Scale, 2kg/4.4 lb.

  • Item# 1NZA6
  • Mfr. Model# V31XH2
  • Catalog Page# 2014
  • UNSPSC# 41111507
Packaging/Portioning Scale,2kg/4.4 lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $686.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 4.82 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Constructed with stainless steel housing and pan with added chemical resistance. Functions include weighing, percent weighing, combined zero/tare, and specific gravity (S). Operate on AC adapter or up to 100 hr. on 4 C batteries (not included). Weigh in kg, g, lb., oz., lb.:oz., fluid oz.

View More

Technical Specs

  • Item Packaging/Portioning Scale
  • Digital/Mechanical Digital
  • Capacity 2kg/4.4 lb.
  • Graduations 0.1g/0.0001kg/0.00005 lb.
  • Display 7 Segment, 6 Digit, 0.78"/20mm High LCD with White LED Backlight
  • Weighing Surface Depth 5-3/4"
  • Weighing Surface Width 6-1/4"
  • Overall Length 8-1/2"
  • Overall Width 7-5/16"
  • Overall Height 3"
  • Application Modes Weighing (5 Units), Percentage Weighing, Specific Gravity
  • Power Unit 9VDC, 0.5A AC Wall Adapter 100-120VAC, 50/60 Hz
  • Platform Material Stainless Steel
  • Housing Material Stainless Steel
  • Standards NSF/ANSI 169-2005, NSF C-2, USDA/AMS, NSF/3-A 14159-1, CE, AS/NZS4251.1 Emission/AS/NZS4252.1 Immunity, FCC Class B Part 15, Directive 2002/96/EC (WEEE), ISO 9001 2008
  • Includes AC Power Adapter
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: PR

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.