Skip Content

 
DORAN

Digital Food Scales

Digital Food Scales close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Scale Sub-Category Food Scale 
  • Digital/Mechanical Digital 
  • Weighing Units g lb. 
  • Scale Display LCD 
  • Washdown No 
Weighing Units
Please Select
Capacity
Please Select
Scale Readability
Please Select
Weighing Surface Depth
Please Select
Weighing Surface Width
Please Select
Overall Width
Please Select
Overall Height
Please Select
Overall Length
Please Select

Your Filters:

Clear All
Price
  • $400-$500 
Select items to compare View Compare
7 Products
Compare /
Item #
Mfr.
Model #
Weighing Units
Capacity
Scale Readability
Weighing Surface Depth
Weighing Surface Width
Overall Width
Overall Height
Overall Length
Price
Qty
Please use Qty box to add item(s) to cart.
PC400-02
g, lb.
1000g/2 lb.
0.1g/0.0002 lb.
6-1/2"
6-1/2"
6-1/2"
2"
8-3/4"

$443.25 / each

Enter location to check availability
Catalog Page #  NA

List Price $443.25 / each

Technical Specs

  • Scale Sub-Category Food Scale
  • Digital/Mechanical Digital
  • Weighing Units g, lb.
  • Weighing Units g, lb.
  • Capacity 1000g/2 lb.
  • Scale Readability 0.1g/0.0002 lb.
  • Weighing Surface Depth 6-1/2"
  • Weighing Surface Width 6-1/2"
  • Scale Display LCD
  • Washdown No
  • Overall Width 6-1/2"
  • Overall Height 2"
  • Overall Length 8-3/4"
PC400-05
g, lb.
2300g/5 lb.
1g/0.002 lb.
6-1/2"
6-1/2"
6-1/2"
2"
8-3/4"

$443.25 / each

Enter location to check availability
Catalog Page #  NA

List Price $443.25 / each

Technical Specs

  • Scale Sub-Category Food Scale
  • Digital/Mechanical Digital
  • Weighing Units g, lb.
  • Weighing Units g, lb.
  • Capacity 2300g/5 lb.
  • Scale Readability 1g/0.002 lb.
  • Weighing Surface Depth 6-1/2"
  • Weighing Surface Width 6-1/2"
  • Scale Display LCD
  • Washdown No
  • Overall Width 6-1/2"
  • Overall Height 2"
  • Overall Length 8-3/4"
PC400-10
g, lb.
4500g/10 lb.
2g/0.005 lb.
6-1/2"
6-1/2"
6-1/2"
2"
8-3/4"

$443.25 / each

Enter location to check availability
Catalog Page #  NA

List Price $443.25 / each

Technical Specs

  • Scale Sub-Category Food Scale
  • Digital/Mechanical Digital
  • Weighing Units g, lb.
  • Weighing Units g, lb.
  • Capacity 4500g/10 lb.
  • Scale Readability 2g/0.005 lb.
  • Weighing Surface Depth 6-1/2"
  • Weighing Surface Width 6-1/2"
  • Scale Display LCD
  • Washdown No
  • Overall Width 6-1/2"
  • Overall Height 2"
  • Overall Length 8-3/4"
V31XH202
kg, g, lb.
200g/0.44 lb.
0.00001kg/0.01g/0.00005 lb.
5-3/4"
4-3/4"
7-5/16"
3"
8-1/2"

$497.00 / each

Enter location to check availability
Catalog Page #  1678 

List Price $497.00 / each

Technical Specs

  • Scale Sub-Category Food Scale
  • Digital/Mechanical Digital
  • Weighing Units kg, g, lb.
  • Weighing Units kg, g, lb.
  • Capacity 200g/0.44 lb.
  • Scale Readability 0.00001kg/0.01g/0.00005 lb.
  • Weighing Surface Depth 5-3/4"
  • Weighing Surface Width 4-3/4"
  • Scale Display LCD
  • Washdown No
  • Overall Width 7-5/16"
  • Overall Height 3"
  • Overall Length 8-1/2"
V31XH2
kg, g, lb.
2kg/4.4 lb.
0.0001kg/0.1g/0.00005 lb.
5-3/4"
6-1/4"
7-5/16"
3"
8-1/2"

$498.50 / each

Enter location to check availability
Catalog Page #  1678 

List Price $498.50 / each

Technical Specs

  • Scale Sub-Category Food Scale
  • Digital/Mechanical Digital
  • Weighing Units kg, g, lb.
  • Weighing Units kg, g, lb.
  • Capacity 2kg/4.4 lb.
  • Scale Readability 0.0001kg/0.1g/0.00005 lb.
  • Weighing Surface Depth 5-3/4"
  • Weighing Surface Width 6-1/4"
  • Scale Display LCD
  • Washdown No
  • Overall Width 7-5/16"
  • Overall Height 3"
  • Overall Length 8-1/2"
CBK 100A
kg, g, lb.
48kg/100 lb.
0.002kg/2g/0.005 lb.
8-7/8"
10-3/4"
12-7/16"
4-1/4"
14-1/2"

$418.50 / each

Enter location to check availability
Catalog Page #  NA

List Price $418.50 / each

Technical Specs

  • Scale Sub-Category Food Scale
  • Digital/Mechanical Digital
  • Weighing Units kg, g, lb.
  • Weighing Units kg, g, lb.
  • Capacity 48kg/100 lb.
  • Scale Readability 0.002kg/2g/0.005 lb.
  • Weighing Surface Depth 8-7/8"
  • Weighing Surface Width 10-3/4"
  • Scale Display LCD
  • Washdown No
  • Overall Width 12-7/16"
  • Overall Height 4-1/4"
  • Overall Length 14-1/2"
CBK 16A
kg, g, lb.
8000g/16 lb.
0.0002kg/0.2g/0.0005 lb.
8-7/8"
10-3/4"
12-7/16"
4-1/4"
14-1/2"

$418.50 / each

Enter location to check availability
Catalog Page #  NA

List Price $418.50 / each

Technical Specs

  • Scale Sub-Category Food Scale
  • Digital/Mechanical Digital
  • Weighing Units kg, g, lb.
  • Weighing Units kg, g, lb.
  • Capacity 8000g/16 lb.
  • Scale Readability 0.0002kg/0.2g/0.0005 lb.
  • Weighing Surface Depth 8-7/8"
  • Weighing Surface Width 10-3/4"
  • Scale Display LCD
  • Washdown No
  • Overall Width 12-7/16"
  • Overall Height 4-1/4"
  • Overall Length 14-1/2"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More