Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

OHAUS

Mobile Beam Scale, Mechanical, 1000 lb

  • Item# 3CWN5
  • Mfr. Model# D500M
  • Catalog Page# 2009
  • UNSPSC# 41111509
Mobile Beam Scale,Mechanical,1000 lb close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,199.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 122.0 lbs.
Country of Origin Brazil Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Features epoxy-painted steel construction with beam lock mechanism to protect scale during storage, and phenolic wheels for portability. Beam calibrated to 100 lb. in 0.5 lb increments. Includes counterpoise weights to increase capacity to 1,000 lb.: 2 × 100 lb., 1 × 200 lb., and 1 × 500 lb.

View More

Technical Specs

  • Item Mobile Beam Scale
  • Digital/Mechanical Mechanical
  • Capacity 1000 lb.
  • Graduations 0.5 lb.
  • Weighing Surface Depth 28"
  • Weighing Surface Width 19"
  • Overall Length 34-1/2"
  • Overall Width 19-1/4"
  • Overall Height 48-3/4"
  • Application Modes Weighing
  • Platform Material Stainless Steel
  • Housing Material Stainless Steel
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: PR

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.