C3
OHAUS

Mechanical Hanging Scale, Analog Linear Display, 500g Capacity, 5g Graduations

  • Item # 15X647
  • My Part #
  • Mfr. Model # 8263-M0
  • Catalog Page # N/A
  • UNSPSC # 41111507
Mechanical Hanging Scale, Analog Linear Display, 500g Capacity, 5g Graduations close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $20.76 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.17 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Analog Linear Spring Scale hangs securely from an overhead anchor point, and is designed to hold an object by a hook to determine its weight. It is ideal for applications where no flat, stable surface is available, from agricultural feed portioning to shipping and weighing fish and game.

View More

Technical Specs

  • Item Hanging Scale
  • Capacity 500g
  • Scale Display Analog Linear
  • Scale Graduations 5g
  • Housing Material Stainless Steel
  • Digital/Mechanical Mechanical
  • Weighing Units g
  • Overall Height 10-3/8"
  • Overall Depth 7/8"
  • Overall Width 1-7/16"
  • Standards A versatile and inexpensive way to measure a variety of materials. Available in both Dial and Pull type models, with a wide range of weighing units including grams, pounds, ounces and newtons, and colored faceplates for easy identification.
  • Scale Accuracy +/- 3%
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: PR.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.