Skip Content

TP
OHAUS

Shaker,Orbital,20-500 rpm,5.9"x4"x26.7"

  • Item # 404P82
  • My Part #
  • Mfr. Model # SHHD4550DG
  • Catalog Page # N/A
  • UNSPSC # 41103811
Shaker,Orbital,20-500 rpm,5.9"x4"x26.7" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $7,196.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 198.66 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ohaus® Heavy-Duty Orbital Shaker has a microprocessor control that provides variable speed and consistent uniform shaking action while advancing to the set speed. Designed with safety features including a spill-resistant function that channels fluids away from internal components and speed ramping which slowly increases speed to set-point. Automatically restarts after power interruption. Features touchpad control with LED display for speed and time. 2-way communication with RS232 interface provides data logging and unit control. Includes built-in tray and nonslip rubber mat along with detachable 3-wire cord and plug.

View More

Technical Specs

  • Item - Lab Shakers Shaker
  • Movement Type - Lab Shakers Orbital
  • Platform Length - Lab Equipment 24"
  • Platform Width - Lab Equipment 24"
  • Load Capacity 100 lb.
  • Speed Range 20 to 500 rpm
  • Operating Temp. Range -10 Degrees to 60 Degrees C
  • Number of Platforms 1
  • Hazardous Location No
  • Plug Style - Lab Equipment Standard
  • Amps 0.9
  • Hz 50/60
  • Voltage 120
  • Overall Depth 4"
  • Overall Height 5.9"
  • Overall Width 26.7"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.