TP
OHAUS

Shaker, Orbital, Load Capacity: 2 lb., 300 to 3000 rpm, Ambient 4° to 100°C

  • Item # 404P74
  • My Part #
  • Mfr. Model # ISTHBLHTS
  • Catalog Page # 647
  • UNSPSC # 41103811
Shaker, Orbital, Load Capacity: 2 lb., 300 to 3000 rpm, Ambient 4° to 100°C close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3,259.74 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 10.78 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ohaus® Incubating Cooling Thermal Shaker is designed for applications that require consistent and precise high-speed shaking with temperature control. Color touchscreen saves and tracks progress of 5 user-defined programs. Has USB port allows flexibility in data collection and transfer. Features hot top indicator, audible alarm, pulse/quick mix, temperature calibration mode, and temperature ramp rate and limiting function. This shaker uses an interchangeable block to accommodate tubes and microplates.

View More

Technical Specs

  • Item - Lab Shakers Shaker
  • Movement Type - Lab Shakers Orbital
  • Platform Length - Lab Equipment 3"
  • Platform Width - Lab Equipment 6"
  • Load Capacity 2 lb.
  • Speed Range 300 to 3000 rpm
  • Operating Temp. Range Ambient 4 Degrees to 100 Degrees C
  • Number of Platforms 1
  • Hazardous Location No
  • Plug Style - Lab Equipment Standard
  • Amps 0.9
  • Hz 50/60
  • Voltage 120
  • Overall Depth 6"
  • Overall Height 5.2"
  • Overall Width 9.8"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.