Skip Content

TP
OHAUS

Shaker,Orbital,100-1200 rpm,7.8"x12"x11"

  • Item # 404P70
  • My Part #
  • Mfr. Model # ISLDMPHDG
  • Catalog Page # 647
  • UNSPSC # 41103811
Shaker,Orbital,100-1200 rpm,7.8"x12"x11" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3,486.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 19.58 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ohaus® Incubating Rocking and Waving Shaker provides accurate and repeatable results. Rocking provides see-saw motion and waving offers a smooth, low-foaming 3-dimensional motion. Touchpad has LED displays for temperature, speed/tilt angle, time and all settings can be viewed simultaneously. Spill-resistant design with overload protection gives audio/visual alarm. Includes detachable 3-wire cord and plug. For hybridizations, cell cultures, blotting, staining and destaining gels.

View More

Technical Specs

  • Item - Lab Shakers Shaker
  • Movement Type - Lab Shakers Orbital
  • Platform Length - Lab Equipment 11"
  • Platform Width - Lab Equipment 7.75"
  • Load Capacity 2 lb.
  • Speed Range 100 to 1200 rpm
  • Operating Temp. Range Ambient 5 Degrees to 65 Degrees
  • Number of Platforms 1
  • Hazardous Location No
  • Plug Style - Lab Equipment Standard
  • Amps 0.9
  • Hz 50/60
  • Voltage 120
  • Overall Depth 12"
  • Overall Height 7.8"
  • Overall Width 11"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.