Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
OHAUS

2300kg/5000 lb. Digital LCD Floor Scale with Remote Indicator

  • Item# 3CWN3
  • Mfr. Model# VX31P5000L
  • Catalog Page# 1676
  • UNSPSC# 41111509
2300kg/5000 lb. Digital LCD Floor Scale with Remote Indicator close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $2,399.00 / each

Activate Now

to save with

Select AdvantageSM

This item requires 
special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 326.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The OHAUS® VX series floor platform scale has a painted carbon steel top plate with raised cross-hatch surface for added slip resistance and shear beam load cells protected to IP67. Features both weighing and counting functions. Weighs in kg, g, lb., oz., and lb.:oz. Includes stainless steel indicator with bi-directional RS232, AC adapter, and internal rechargeable battery.

View More

Technical Specs

  • Scale Sub-Category General Purpose Scale
  • Scale Item Floor Scale with Remote Indicator
  • Digital/Mechanical Digital
  • Capacity 2300kg/5000 lb.
  • Scale Readability 0.5kg/1 lb.
  • Scale Display LCD
  • Weighing Surface Depth 48"
  • Weighing Surface Width 48"
  • Overall Length 48"
  • Overall Width 48"
  • Overall Height 4-1/2"
  • Platform Material Painted Carbon Steel
  • Housing Material Carbon Steel
  • Standards UL, NTEP, FCC
  • Includes UL Listed, Meets NTEP and FCC
  • Weighing Units kg/lb.
  • Washdown No
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: PR

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.