Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

OHAUS

Digital Crane Scale, Metal, 15 In. H

  • Item# 5RDD1
  • Mfr. Model# DCR5000
  • Catalog Page# N/A
  • UNSPSC# 41111507
Digital Crane Scale,Metal,15 In. H close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Crane Scale
  • Corded/Wireless Wireless
  • Capacity 5000 lb.
  • Display LED
  • Power Source Internal Rechargeable Lead Acid Battery
  • Finish Cast Aluminum Alloy
  • Includes Galvanized Hook And Shackle
  • Material Metal
  • Overall Height 15"
  • Overall Length 8"
  • Overall Width 5-1/2"
  • Standards NEMA 4X, IP65
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms