Skip Content

 
OHAUS

Bench Scale

Bench Scale close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Sub-Category Bench Scales 
  • Item Bench Scale 
  • Digital/Mechanical Digital 
Capacity
Please Select
Weighing Surface Depth
Please Select
Weighing Surface Width
Please Select
Overall Length
Please Select
Overall Width
Please Select
Overall Height
Please Select

Your Filters:

Clear All
Price
  • $1500-$2000 
Select items to compare View Compare
5 Products
Compare /
Item #
Mfr.
Model #
Capacity
Weighing Surface Depth
Weighing Surface Width
Overall Length
Overall Width
Overall Height
Price
Qty
Please use Qty box to add item(s) to cart.
D32XW150VL
150kg/300 lb.
21-5/8"
16-1/2"
21-5/8"
16-1/2"
33"

$1,659.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,659.00 / each

Technical Specs

  • Sub-Category Bench Scales
  • Item Bench Scale
  • Digital/Mechanical Digital
  • Capacity 150kg/300 lb.
  • Weighing Surface Depth 21-5/8"
  • Weighing Surface Width 16-1/2"
  • Overall Length 21-5/8"
  • Overall Width 16-1/2"
  • Overall Height 33"
D51P300HX5
300kg/600 lb.
16-1/2"
21-5/8"
4-29/32"

$1,592.00 / each

Enter location to check availability
Catalog Page #  2011 

Price $1,592.00 / each

Technical Specs

  • Sub-Category Bench Scales
  • Item Bench Scale
  • Digital/Mechanical Digital
  • Capacity 300kg/600 lb.
  • Weighing Surface Depth 16-1/2"
  • Weighing Surface Width 21-5/8"
  • Overall Height 4-29/32"
D51P300HX2
300kg/600 lb.
22"
17"
22"
17"
37"

$1,524.00 / each

Enter location to check availability
Catalog Page #  2008 

Price $1,524.00 / each

Technical Specs

  • Sub-Category Bench Scales
  • Item Bench Scale
  • Digital/Mechanical Digital
  • Capacity 300kg/600 lb.
  • Weighing Surface Depth 22"
  • Weighing Surface Width 17"
  • Overall Length 22"
  • Overall Width 17"
  • Overall Height 37"
D32XW60VR
60kg/150 lb.
14"
12"
14"
12"
18-5/8"

$1,639.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,639.00 / each

Technical Specs

  • Sub-Category Bench Scales
  • Item Bench Scale
  • Digital/Mechanical Digital
  • Capacity 60kg/150 lb.
  • Weighing Surface Depth 14"
  • Weighing Surface Width 12"
  • Overall Length 14"
  • Overall Width 12"
  • Overall Height 18-5/8"
D32XW60VL
60kg/150 lb.
21-5/8"
16-1/2"
21-5/8"
16-1/2"
33"

$1,655.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,655.00 / each

Technical Specs

  • Sub-Category Bench Scales
  • Item Bench Scale
  • Digital/Mechanical Digital
  • Capacity 60kg/150 lb.
  • Weighing Surface Depth 21-5/8"
  • Weighing Surface Width 16-1/2"
  • Overall Length 21-5/8"
  • Overall Width 16-1/2"
  • Overall Height 33"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More