Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

OHAUS

Bench Scale, Digital, 60kg/150 lb.

  • Item# 1UXK6
  • Mfr. Model# D31P60BR
  • Catalog Page# 2008
  • UNSPSC# 41111507
Bench Scale,Digital,60kg/150 lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $639.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 36.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Application modes include weighing and parts counting. Ideal for production, warehouse, shipping, and receiving areas. Indicator can be wall, column, or tabletop mounted. Include stainless steel pan with painted carbon steel frame, IP67 load cell, and bi-directional RS232. Operate on AC adapter or 100-hr. internal rechargeable battery. Weigh in kg, g, lb., oz., lb.:oz.

View More

Technical Specs

  • Item Bench Scale
  • Digital/Mechanical Digital
  • Capacity 60kg/150 lb.
  • Graduations 10g/0.01kg/0.02 lb.
  • Display LCD with White LED Backlight
  • Weighing Surface Depth 14-13/16"
  • Weighing Surface Width 12"
  • Overall Length 14-13/16"
  • Overall Width 12"
  • Overall Height 23"
  • Application Modes Weighing (5 Units), Basic Parts Counting
  • Power Unit AC Adapter, Battery
  • Connection Ports RS-232
  • Platform Material 304 Stainless Steel
  • Housing Material ABS Plastic
  • Standards EMC EN60950, EN61326, FCC, Class A, CE (AC Adapter), cULus, ISO 9001:2008
  • Includes AC Powered, Battery Powered
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item has been restricted from sale in the following states: PR

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.