Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

OHAUS

Digital Balance, SS Platform, 2000g Cap.

  • Item# 3WU17
  • Mfr. Model# SP2001
  • Catalog Page# 819
  • UNSPSC# 41111507
Digital Balance,SS Platform,2000g Cap. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $467.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 3.3 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Balance Scale
  • Digital/Mechanical Digital
  • Capacity 2000g
  • Graduations 0.1g
  • Display High Contrast LCD with 6 Digits 0.6"/15mm
  • Weighing Surface Depth 5-1/2"
  • Weighing Surface Width 6-1/2"
  • Overall Length 8-1/4"
  • Overall Width 7-9/16"
  • Overall Height 2-1/8"
  • Application Modes Parts Counting with Average Piece Weigh Recalculation, Percent Weighing, Totalization and Display Hold
  • Connection Ports RS-232 or USB
  • Platform Material Stainless Steel
  • Housing Material ABS Plastic
  • Includes Configurable Software, Stainless Steel Weighing Platform, Built In Security Bracket
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: PR

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 4.5 out of 5 by 2reviewers.
Rated 5 out of 5 by I have used this type of scale for 40+ years in the French Fry business. They are great, durable and easy to use. Would not use any other kind. February 1, 2013
Rated 4 out of 5 by Very accurate scale. Doesn't come with a case and the digital display baked after only one time in the sun. I like it, but it's not a very durable scale. The feet are not adjustable for uneven surfaces either. August 22, 2012
  • 2016-07-23 T02:03:54.613-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_3WU17, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.