ST
OHAUS

75kg/165 lb. Digital LCD Platform Bench Scale with Remote Indicator

  • Item # 1UXK1
  • My Part #
  • Mfr. Model # SD75
  • Catalog Page # 1427
  • UNSPSC # 41111507
75kg/165 lb. Digital LCD Platform Bench Scale with Remote Indicator close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $181.08 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 9.1 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Portable bench scales feature painted steel platform and indicator with 2-button operation. Applications include weigh, dynamic weighing, and a display hold. Coiled 9-ft. indicator cord and brackets allow mounting indicator to table or wall. Power with included AC adapter or up to 360 hr. with 3 C batteries (not included). Weigh in kg, lb., oz., or lb./oz.

View More

Technical Specs

  • Scale Sub-Category Shipping and Receiving Scale
  • Scale Item Platform Bench Scale with Remote Indicator
  • Digital/Mechanical Digital
  • Capacity 75kg/165 lb.
  • Scale Graduations 0.05kg/50g/0.1 lb.
  • Scale Display LCD
  • Weighing Surface Depth 12-3/8"
  • Weighing Surface Width 11"
  • Overall Length 12-3/8"
  • Overall Width 11"
  • Overall Height 1-13/16"
  • Application Modes Weighing (2 Units)
  • Power Unit 9VDC, 100mA AC Adaptor or (3) C Alkaline Batteries
  • Platform Material Stainless Steel
  • Housing Material ABS Plastic
  • Standards UL/CSA (Adapter), FCC, CE Safety EN60950, EMC EN61326, ISO 9001 2008
  • Includes AC Adapter
  • Weighing Units g,kg,lb.
  • Washdown No
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: PR.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


75kg/165 lb. Digital LCD Platform Bench Scale with Remote Indicator is rated 1.0 out of 5 by 1.
Rated 1 out of 5 by from worked 2 weeks then quit no good it quit working after 2 weeks scales will not come on when turned on for the day
Date published: 2012-03-23
  • y_2019, m_1, d_17, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.9
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_1UXK1, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.