Skip Content

TP
OHAUS

6kg/15 lb. Digital LCD Compact Bench Scale

  • Item # 38TH30
  • My Part #
  • Mfr. Model # R71MHD6
  • Catalog Page # 1428
  • UNSPSC # 41111507
Compact Bench Scale,6kg/15 lb. Capacity close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,963.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 20.3 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Feature a 300 item library for storage, keypad with graphical interface, standard RS232, USB device, and USB host optional ethernet. Also include a 2nd RS232, remote base, and 2"/4" out digital I/O slots. Application modes include weighing, parts counting, percent weighing, check weighing, dynamic weighing, filling, formulation, differential weighing, and density weighing Back-up, restore and clone user profile library using USB port. Weigh in kg, g, lb., oz., lb.:oz.

View More

Technical Specs

  • Scale Sub-Category Counting Scale
  • Scale Item Compact Bench Scale
  • Digital/Mechanical Digital
  • Capacity 6kg/15 lb.
  • Scale Graduations 0.00002kg/0.00005 lb.
  • Scale Display LCD
  • Weighing Surface Depth 11"
  • Weighing Surface Width 11"
  • Overall Length 13-3/4"
  • Overall Width 9-1/2"
  • Overall Height 4-1/2"
  • Application Modes Weighing, Parts Counting, Percent Weighing, Check Weighing, Dynamic Weighing (Display Hold), Filling, Formulation, Differential Weighing, Density Weighing
  • Power Unit 100-240 VAC,50/60 Hz Universal Power Supply, Rechargeable Lithium Battery (Optional)
  • Scale Connection Ports RS-232, Optional 2nd RS-232, USB, Ethernet
  • Platform Material Stainless Steel
  • Housing Material Die Cast Aluminum
  • Standards Metrology: NIST Handbook 44 (NTEP CC 14-033), Measurement Canada Weights and Measures;Regulations (AM-5940), (Class II, nmax 35000; Class III, nmax 7500);Product Safety: CSA C22.2 No. 60950-1, UL 60950-1, IEC 60950-1;Electromagnetic Compatibility: FCC Part 15 Class A, ICES-001 Class IEC 61326-1 (Emissions Class B, Immunity Industrial Requirements)
  • Includes Software, Weigh Below Hook
  • For Use With Material Testing, General Weighing, Parts Counting
  • Weighing Units kg,lb.
  • Washdown No
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: PR.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.