Skip Content

TP
OHAUS

36 lb. Mechanical Graduated Beam Compact Bench Scale

  • Item # 15X578
  • My Part #
  • Mfr. Model # 2400-12
  • Catalog Page # N/A
  • UNSPSC # 41111512
36 lb. Mechanical Graduated Beam Compact Bench Scale close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,377.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 23.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Scale Sub-Category Beam Balance
  • Scale Item Compact Bench Scale
  • Digital/Mechanical Mechanical
  • Capacity 36 lb.
  • Scale Graduations 0.01 lb.
  • Scale Display Graduated Beam
  • Weighing Surface Depth 11"
  • Weighing Surface Width 11"
  • Overall Length 12"
  • Overall Width 21"
  • Overall Height 11"
  • Application Modes Weighing
  • Power Unit None
  • Platform Material Epoxy Coated Steel
  • Housing Material Steel
  • Standards Low Cost, High Precision, Readings Up to 500g, Slotted Weight Set Stored In Base
  • Weighing Units lb.
  • Washdown No
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: PR.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.