Skip Content

TP
OHAUS

300kg/600 lb. Digital LCD Platform Bench Scale

  • Item # 3RAN4
  • My Part #
  • Mfr. Model # D32XW300VX
  • Catalog Page # N/A
  • UNSPSC # 41111509
Digital Bench Scale,SS Pltfrm,600 lb Ca close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,981.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 81.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Scale Sub-Category General Purpose Scale
  • Scale Item Platform Bench Scale
  • Digital/Mechanical Digital
  • Capacity 300kg/600 lb.
  • Scale Readability 0.045kg/50g/0.1 lb.
  • Scale Display LCD
  • Weighing Surface Depth 25-5/8"
  • Weighing Surface Width 19-3/4"
  • Overall Length 25-1/2"
  • Overall Width 19-3/4"
  • Overall Height 33-1/2"
  • Application Modes Weighing (5 Units), Basic Parts Counting
  • Power Unit 100-240VAC, 50 to 60 Hz Internal Switching Power Supply with Internal Rechargeable Sealed Lead Acid Battery
  • Scale Connection Ports RS-232
  • Platform Material Stainless Steel
  • Housing Material Stainless Steel
  • Standards EMC EN60950, EN61326, FCC, Class A, CE (AC Adapter), cULus, ISO 9001:2008
  • Includes Rubber Levelling Feet, Visible Level Indicator
  • Weighing Units lb.
  • Washdown Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item has been restricted from sale in the following states: PR.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.