Skip Content
TP
OHAUS

30 lb. Digital LCD Compact Bench Scale

  • Item # 33RL04
  • My Part #
  • Mfr. Model # A71P15DTNUS
  • Catalog Page # N/A
  • UNSPSC # 48101611
Price Computng Scale,15-25/64in.L,30 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $539.88 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 11.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Scale Sub-Category Price Computing Scale
  • Scale Item Compact Bench Scale
  • Digital/Mechanical Digital
  • Capacity 30 lb.
  • Scale Readability 0.005 lb./0.01 lb.
  • Scale Display LCD
  • Weighing Surface Depth 9-1/2"
  • Weighing Surface Width 13-1/4"
  • Overall Length 15-25/64"
  • Overall Width 13-51/64"
  • Overall Height 16-45/64"
  • Application Modes Weighing, Totalization, Tare Weighing
  • Power Unit Adapter: 100-240VAC, 50-60 Hz, Battery: (6) Standard Alkaline or NiMH Rechargeable D-Cell Batteries
  • Scale Connection Ports RJ45, RS-232, USB
  • Platform Material Stainless Steel
  • Housing Material ABS Plastic
  • Standards NTEP
  • Includes AC Adapter, User Manual, Rechargeable Battery
  • Weighing Units lb.
  • Washdown No
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: PR.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.