TP
OHAUS

250kg/500 lb. Digital LCD Compact Bench Scale

  • Item # 9LM88
  • My Part #
  • Mfr. Model # D51P250QX5
  • Catalog Page # 1426
  • UNSPSC # 41111509
250kg/500 lb. Digital LCD Compact Bench Scale close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,155.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 95.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Multifunctional scales have a painted steel column and base with stainless steel pan. Operate on internal AC power supply with line cord, or 6 C batteries (not included). Bi-directional RS232 with GMP/GLP and time/date output. Weigh in kg, g, lb., oz., lb.:oz.

View More

Technical Specs

  • Scale Sub-Category General Purpose Scale
  • Scale Item Compact Bench Scale
  • Digital/Mechanical Digital
  • Capacity 250kg/500 lb.
  • Scale Graduations 0.02kg/0.05 lb.
  • Scale Display LCD
  • Weighing Surface Depth 24"
  • Weighing Surface Width 24"
  • Overall Height 5-13/32"
  • Application Modes Weighing, Display Hold, Dynamic Weighing, Counting, Checkweighing, Percentage Weighing, Auto Tare
  • Power Unit (6) C Batteries or NiMH Rechargeable Battery
  • Scale Connection Ports RS-232
  • Platform Material Stainless Steel
  • Standards NTEP CC No. 08-039, 01-048A1, Measurement Canada Notices of Approval AM 5687, AM-5719, OIML M1, ASTM CL F
  • Includes Painted Steel Column and Wall Bracket
  • Weighing Units kg,lb.
  • Washdown No
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: PR.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.