Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
OHAUS

15kg Digital LCD Compact Bench Scale

  • Item # 20FY91
  • My Part #
  • Mfr. Model # V71P15T
  • Catalog Page # N/A
  • UNSPSC # 41111507
15kg Digital LCD Compact Bench Scale close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $606.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 11.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Scale Sub-Category Food Scale
  • Scale Item Compact Bench Scale
  • Digital/Mechanical Digital
  • Capacity 15kg
  • Scale Graduations 0.5g
  • Scale Display LCD
  • Weighing Surface Depth 11-7/8"
  • Weighing Surface Width 9"
  • Overall Length 12-29/32"
  • Overall Width 12-1/64"
  • Overall Height 4-39/64"
  • Application Modes Weighing, Checkweighing, Checkpercent, Percent Weighing, Accumulation
  • Power Unit 100 to 240 VAC / 50 to 60 Hz Internal Universal Power Supply, Internal Rechargeable Lead Acid Battery
  • Scale Connection Ports RS-232, Optional 2nd RS-232, USB, Ethernet
  • Platform Material Stainless Steel
  • Housing Material ABS Plastic
  • Includes Scale, Line Cord, Manual
  • Weighing Units g
  • Washdown No
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item has been restricted from sale in the following states: PR.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.