DV
OHAUS

15kg/30 lb. Digital LED Compact Bench Scale

  • Item # 6AA29
  • My Part #
  • Mfr. Model # CKW15L55
  • Catalog Page # N/A
  • UNSPSC # 41111507
15kg/30 lb. Digital LED Compact Bench Scale close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Scale Sub-Category Food Scale
  • Scale Item Compact Bench Scale
  • Digital/Mechanical Digital
  • Capacity 15kg/30 lb.
  • Scale Graduations 0.005kg/5g/0.01 lb.
  • Scale Display LED
  • Weighing Surface Depth 12"
  • Weighing Surface Width 12"
  • Overall Length 12"
  • Overall Width 15"
  • Overall Height 19"
  • Application Modes Checkweighing, Negative Checkweighing, Auto Tare, Totalisation, Basic Statistics
  • Power Unit 100-240VAC, 50/60 Hz Universal Power Supply with Hardwired Cord, Optional Internal Rechargeable NiMH Battery(10 hr. Life)
  • Platform Material Stainless Steel
  • Housing Material Stainless Steel
  • Standards NSF/ANSI 169-2005, NSF C-2, USDA/AMS NSF/3-A 14159-1, cULus, FCC Class B, Industry Canada Class B, CE EN60950, EN55022, EN61326, ISO 9001:2008
  • Includes Stainless Steel Column and Wall Bracket
  • Weighing Units g,kg,lb.
  • Washdown Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: PR.

Alternate Search Terms