NC
OHAUS

150kg/300 lb. Digital LCD Compact Bench Scale

  • Item # 1UXL7
  • My Part #
  • Mfr. Model # D51P150HX2
  • Catalog Page # 1425
  • UNSPSC # 41111507
150kg/300 lb. Digital LCD Compact Bench Scale close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,272.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 68.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Appplication modes include static weighing, dynamic weighing, counting, checkweighing, percent weighing, and display hold. Multifunctional scales include painted steel column and base with stainless steel pan. Operate on internal AC power supply with line cord, or 6 C batteries (not included). Feature bi-directional RS232 with GMP/GLP and time/date output. Weigh in kg, g, lb., oz., lb.:oz.

View More

Technical Specs

  • Scale Sub-Category General Purpose Scale
  • Scale Item Compact Bench Scale
  • Digital/Mechanical Digital
  • Capacity 150kg/300 lb.
  • Scale Graduations 0.02kg/20g/0.05 lb.
  • Scale Display LCD
  • Weighing Surface Depth 22"
  • Weighing Surface Width 17"
  • Overall Length 22"
  • Overall Width 17"
  • Overall Height 37"
  • Application Modes Weighing (6 Units + Custom Unit), Display Hold, Dynamic Weighing Counting, Checkweighing, Percentage Weighing, Auto Tare
  • Power Unit 100-240VAC, 50/60 Hz, Internal Universal Power Supply, (6) C Cell Batteries with 80 hr. Life
  • Scale Connection Ports RS-232
  • Platform Material Stainless Steel
  • Housing Material Stainless Steel
  • Standards UL, FCC, CE, EN60950, EN61326, NTEP, ISO 9001 2008, 2002/96/EC, WEEE
  • Includes AC Power Pack
  • Weighing Units g,kg,lb.
  • Washdown No
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: PR.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.