TP
OHAUS

11 lb. Digital LCD Compact Bench Scale

  • Item # 15X584
  • My Part #
  • Mfr. Model # NV5101
  • Catalog Page # N/A
  • UNSPSC # 41111507
11 lb. Digital LCD Compact Bench Scale close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $514.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Scale Sub-Category Precision Balance
  • Scale Item Compact Bench Scale
  • Digital/Mechanical Digital
  • Capacity 11 lb.
  • Scale Graduations 0.5g/0.002 lb.
  • Scale Display LCD
  • Weighing Surface Depth 5-3/8"
  • Weighing Surface Width 7-1/2"
  • Overall Length 8-13/32"
  • Overall Width 8"
  • Overall Height 2-9/32"
  • Application Modes Weighing, Percent Weighing, Parts Counting, Check Weighing, Display Hold, Accumulate, Totalization
  • Power Unit 12VDC, 0.42A AC Adapter Included, 100-240V, 0.25A, 50 to 60Hz, Internal Rechargeable Lead Acid Battery, 6V1.2AH 100 hr. Typical Operation with 12 hr. Charge or 4C - LR14 Batteries Not Included
  • Scale Connection Ports RS-232, USB or Ethernet Interface Kits
  • Platform Material 304 Stainless Steel
  • Housing Material ABS Plastic
  • Standards C-Tick, CE Class B, FCC Class B, ICES-003 Class B, C-Tick, CCC, CE, cCSAus, KTL, PSE, TUV-GS, Directive 2002/96/EC on (WEEE), Directive 2002/95/EC On (RoHS), ISO 9001:2008, Class III with NIST, (NTEP), AM-5806
  • Includes AC Adapter
  • Weighing Units g,lb.
  • Washdown No
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item has been restricted from sale in the following states: PR.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.