NC
OHAUS

10kg/25 lb. Digital LCD Platform Bench Scale with Remote Indicator

  • Item # 8PY09
  • My Part #
  • Mfr. Model # D51P10QR5
  • Catalog Page # N/A
  • UNSPSC # 41111509
10kg/25 lb. Digital LCD Platform Bench Scale with Remote Indicator close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,166.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 29.05 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This platform bench scale is designed for shipping and receiving operations. It features digital operation with remote indicators. Ideal for warehouse, production, and field work.

View More

Technical Specs

  • Scale Sub-Category General Purpose Scale
  • Scale Item Platform Bench Scale with Remote Indicator
  • Digital/Mechanical Digital
  • Capacity 10kg/25 lb.
  • Scale Graduations 0.001kg/0.002 lb.
  • Scale Display LCD
  • Weighing Surface Depth 12"
  • Weighing Surface Width 12"
  • Overall Length 20-3/4"
  • Overall Width 12"
  • Overall Height 3-3/4"
  • Application Modes Weighing, Display Hold, Dynamic Weighing, Counting, Checkweighing, Percentage Weighing, Auto Tare
  • Power Unit (6) C Batteries or NiMH Rechargeable Battery
  • Scale Connection Ports RS-232
  • Platform Material Stainless Steel
  • Standards NTEP CC No. 08-039, 01-048A1, Measurement Canada Notices of Approval AM 5687, AM-5719, OIML M1, ASTM CL F
  • Includes Painted Steel Column and Wall Bracket
  • Weighing Units g,kg,lb.,oz.
  • Washdown No
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: PR.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.