Skip Content

TP
OFM INC

Tablet Chair,32 in. D,Black,Fabric

  • Item # 46KL53
  • My Part #
  • Mfr. Model # 821-N-606-BRONZ
  • Catalog Page # N/A
  • UNSPSC # 56101504
Tablet Chair,32 in. D,Black,Fabric close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $494.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 62.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Tablet Chair
  • Series InterPlay
  • Overall Height 33"
  • Overall Width 33"
  • Overall Depth 32"
  • Seat Height 18-1/2"
  • Seat Width 20-1/4"
  • Seat Depth 20-1/2"
  • Back Height 18"
  • Back Width 20-1/4"
  • Seat Color Black
  • Back Color Gray
  • Frame Color Black
  • Seat Material Polyurethane
  • Back Material Fabric
  • Frame Material Polyurethane/Fabric/Metal/Wood
  • Assembled/Unassembled Unassembled
  • Cushion Thickness 5"
  • Arm Style Fixed
  • Weight Capacity 500 lb.
  • Features Contemporary Design Lounge Chair, (4) Lockable Casters for Easy Mobility, Swivel Tablet, Built-In Handle for Easy Mobility, Nickel Back/Black Seat/Bronze Tablet
  • Caster Type Large Hooded Wheel, 2 Breaking
  • Standards ANSI/BIFMA, ISTA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.