TP
OFM INC

Silver Steel Stacking Chair with Black Seat Color, 1EA

  • Item # 65PV70
  • My Part #
  • Mfr. Model # 305-P0
  • Catalog Page # N/A
  • UNSPSC # 56101504
Silver Steel Stacking Chair with Black Seat Color, 1EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $71.29 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 12.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Stacking Chair
  • Series Rico
  • Overall Height 31-3/4"
  • Overall Width 22-1/4"
  • Overall Depth 24-1/2"
  • Seat Height 17-1/2"
  • Seat Width 18-1/4"
  • Seat Depth 16-1/2"
  • Back Height 13-1/4"
  • Back Width 20-1/2"
  • Seat Color Black
  • Back Color Black
  • Frame Color Silver
  • Seat Material Plastic
  • Back Material Plastic
  • Frame Material Steel
  • Assembled/Unassembled Assembled
  • Cushion Thickness Not Padded
  • Arm Style No Arm
  • Weight Capacity 300 lb.
  • Features Built In Ganging Brackets
  • Caster Type None
  • Standards ANSI/BIFMA
  • Includes Floor Glides
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.