Skip Content

TP
OFM INC

Outdoor Table,71 in. D,Silver

  • Item # 46KL86
  • My Part #
  • Mfr. Model # 1005-SS
  • Catalog Page # N/A
  • UNSPSC # 56101519
Outdoor Table,71 in. D,Silver close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,055.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 115.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Outdoor Table
  • Series Cluster
  • Overall Height 29-1/2"
  • Overall Width 47-1/2"
  • Overall Depth 71"
  • Seat Height 18"
  • Seat Width 17"
  • Seat Depth 14"
  • Back Height 11-1/2"
  • Back Width 16"
  • Seat Color Steel
  • Frame Color Black
  • Seat Material Steel
  • Back Material Steel
  • Frame Material Stainless Steel
  • Assembled/Unassembled Unassembled
  • Arm Style No Arms
  • Weight Capacity 1000 lb.
  • Features Waterproof and Fireproof Frame and Seats, Auto Return Swivel Seats, Steel Seats in Stainless Steel Finish, Black Powder Coated Paint of Frame, Adjustable Foot Glides
  • Caster Type No Casters
  • Standards ANSI/BIFMA, ISTA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.