TP
OFM INC

Guest Chair, Manor, Black, Vinyl, Steel

  • Item # 426A60
  • My Part #
  • Mfr. Model # 404-VAM-CAS-606
  • Catalog Page # N/A
  • UNSPSC # 56101504
Guest Chair, Manor, Black, Vinyl, Steel close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information $169.08 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 24.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Technical Specs

  • Item Guest Chair
  • Series Manor
  • Overall Height 33"
  • Overall Width 24"
  • Overall Depth 23-1/2"
  • Seat Height 18"
  • Seat Width 19-3/4"
  • Seat Depth 19-1/2"
  • Back Height 16-1/2"
  • Back Width 21"
  • Seat Color Black
  • Back Color Black
  • Frame Color Black
  • Seat Material Vinyl
  • Back Material Vinyl
  • Frame Material Steel
  • Assembled/Unassembled Unassembled
  • Cushion Thickness 2-3/4"
  • Arm Style Fixed
  • Weight Capacity 250 lb.
  • Features Integrated Contoured Plastic Arms, Comfortable Waterfall Seat Design
  • Caster Type Dual-Wheeled
  • Standards ANSI/BIFMA
  • Includes Hardware, Assembly Tool
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.