Skip Content

C3
OFM INC

Brown Leather Executive Chair 28-1/2" Back Height, Arm Style: Fixed

  • Item # 46KL98
  • My Part #
  • Mfr. Model # 810-LX-BRN
  • Catalog Page # N/A
  • UNSPSC # 56101504
Exec Chair,Leather,Brown,19-23" Seat Ht close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $543.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 67.8 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Office Chair Style Executive Chairs
  • Item Executive Chair
  • Office Chair Arm Style Fixed
  • Back Color Family Brown
  • Back Material Family Leather
  • Seat Material Leather
  • Nominal Seat Height Range 19" to 23"
  • Seat Color Brown
  • Weight Capacity 500 lb.
  • Assembled/Unassembled Unassembled
  • Seat Height Min. 19"
  • Seat Height Max. 23-1/2"
  • Back Height 28-1/2"
  • Arm Style Fixed
  • Caster Type Carpet
  • Overall Height 44-1/2"
  • Overall Width 30"
  • Overall Depth 32"
  • Seat Width 30"
  • Seat Depth 21-1/2"
  • Back Width 30"
  • Number of Casters 5
  • Number of Glides 0
  • Cushion Thickness 5"
  • Series Avenger
  • Base Style 5-Star
  • Base Material Polished Aluminum
  • Base Color Chrome
  • Features Built-In Lumbar Support, Soft Supple, Gas Lift Seat Height Adjustment, Swivels 360 Degrees
  • Standards ANSI/BIFMA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.