Skip Content

TP
OFM INC

Brown Leather Big and Tall Executive Chair 30-1/2" Back Height, Arm Style: Fixed

  • Item # 64ZT04
  • My Part #
  • Mfr. Model # ESS-201-BRN
  • Catalog Page # N/A
  • UNSPSC # 56101504
Brown Leather Big and Tall Executive Chair 30-1/2" Back Height, Arm Style: Fixed close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $307.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 59.52 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Office Chair Style Big-and-Tall,Executive Chairs
  • Item Big and Tall Executive Chair
  • Office Chair Arm Style Fixed
  • Back Color Family Brown
  • Back Material Family Leather
  • Seat Material Leather
  • Back Material Leather
  • Nominal Seat Height Range 20" to 24"
  • Seat Color Brown
  • Weight Capacity 400 lb.
  • Assembled/Unassembled Unassembled
  • Seat Height Min. 20-1/2"
  • Seat Height Max. 24-1/4"
  • Back Height 30-1/2"
  • Arm Style Fixed
  • Caster Type Multisurface
  • Overall Height 45" to 48-3/4"
  • Overall Width 29-1/4"
  • Overall Depth 30-3/4"
  • Seat Width 24"
  • Seat Depth 21-3/4"
  • Back Width 23-3/4"
  • Number of Casters 5
  • Number of Glides 0
  • Cushion Thickness Not Padded
  • Series Essentials
  • Back Color Brown
  • Seat Tilt Forward None
  • Back Tilt Forward None
  • Back Tilt Backward None
  • Base Style 5-Star
  • Base Material Steel
  • Base Color Bronze
  • Features Tilt, Lock, Tension Control
  • Green Certification or Other Recognition GREENGUARD Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is GREENGUARD Certified.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.