TP
OFM INC

Black Plastic Stacking Chair 8-3/4" Back Height, Arm Style: No Arm

  • Item # 65PW22
  • My Part #
  • Mfr. Model # 308-F-CAS-805
  • Catalog Page # N/A
  • UNSPSC # 56101542
Black Plastic Stacking Chair 8-3/4" Back Height, Arm Style: No Arm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $134.00 / pkg. of 4

Shipping: pkg of 4

Pickup: pkg of 4

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 18.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

OFM nesting stack chair is ideal for anywhere space is limited. A fabric seat makes this chair more comfortable than standard stacking chairs.

View More

Technical Specs

  • Item Stacking Chair
  • Office Chair Arm Style No Arm
  • Seat Material Plastic
  • Back Material Plastic
  • Seat Color Black
  • Weight Capacity 300 lb.
  • Assembled/Unassembled Assembled
  • Back Height 8-3/4"
  • Arm Style No Arm
  • Caster Type Multi Surface
  • Overall Height 35-1/4"
  • Overall Width 22-3/4"
  • Overall Depth 23-1/2"
  • Seat Width 19-1/4"
  • Seat Depth 17-1/2"
  • Back Width 20-1/4"
  • Cushion Thickness Not Padded
  • Series Stanza
  • Back Color Black
  • Features Stacks 12-High
  • Standards ANSI/BIFMA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.